Buy more than* S$200* and get FREE SHIPPING

Commercial Plastic Bag

4.46 (13)
Color
Transparency
Thickness (mm)
0.1
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Dimensions (Width W x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Dimensions (Width W x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x200 300x200 353-9652 1Bag(100Sheet) 1 B2030 39547645 24.99 SGD
In stock
400x300 400x300 353-9679 1Bag(100Sheet) 1 B3040 39547663 45.99 SGD
In stock
200x130 200x130 353-9636 1Bag(100Sheet) 1 B1320 39547627 11.99 SGD
In stock
340x230 230x340 353-9661 1Bag(100Sheet) 1 B2334 39547654 31.99 SGD
In stock
230x170 230x170 353-9644 1Bag(100Sheet) 1 B1723 39547636 16.99 SGD
In stock
150x100 150x100 353-9628 1Bag(100Sheet) 1 B1015 39547611 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
It is storage by classification of what was drawn at the design department.
4
From Japan
On 2018-04-24 15:42:21
I also use many other types, but this time it is popular in the field because it can be purchased by subdivision.
This review is about item#39547654.
Fishing!
5
From Japan
On 2018-04-14 12:48:20
A thick plastic bag containing an ice box when you bring fish caught by fishing
This review is about item#39547663.
Mistaken!
5
From Japan
On 2017-10-19 17:48:58
I mistook Mr. and Ms. I intended to buy a large plastic bag. I think this bag is good for this bag. I opened it and let's use it hard. How many years will it take?
This review is about item#39547636.
Packing goods
5
From Japan
On 2017-10-04 14:50:52
It is enough goods. There are various sizes, and I will repeat again.
This review is about item#39547663.
Storage of work tools
5
From Japan
On 2017-09-16 14:57:01
Although it is a tool that should not be hurt, packing materials are thick and disturbing, so I was looking for a thick plastic bag. Because the storage location only enters B6 size, it was good with just the right size.
This review is about item#39547627.
For individual auction item placement
5
From Japan
On 2017-02-03 14:29:22
There are various thin bags at the home center, but I want a bag to put in the products you bid successfully, purchase this 0.1 mm thick one. Very firm and hard to wrinkle. It is good. There are 100 sheets so they have enough. Bought two additional types in addition to the size difference.
This review is about item#39547611.
Processed food packaging
5
From Japan
On 2016-08-16 22:22:09
Although I have not used it yet, I think whether it can be used in a lot of price and thickness.
This review is about item#39547611.
Sort small parts such as gaskets according to size
5
From Japan
On 2015-05-22 11:02:58
We sort out small parts and manage them. I use it more conveniently than storing it in a plastic container
This review is about item#39547663.
Packaging of heterogeneous goods.
4
From Japan
On 2014-10-30 23:55:51
Although it is not a big problem, there are a few cases that bags and bags are not completely separated, and two sheets will come out when taking out one piece. Although it will not interfere with much work, I think that manufacturers would like to make machine adjustments a little more finely at the time of manufacture.
This review is about item#39547636.
Internal use
5
From Japan
On 2014-07-03 14:39:59
Special type, affordable purchase, delivery was also quick and good.
This review is about item#39547636.

Related Products