Buy more than* S$200* and get FREE SHIPPING

ECONO PLUS Plastic Bag Extra Large, Box Type

4.22 (9)
Dimensions (Horizontal x Vetical) (mm)
1500x1200
Dimensions (Vetical x Horizontal) (mm)
1200x1500
Capacity (L)
300
Color
Semitransparent
Thickness (mm)
0.025
Material
High-density polyethylene (HDPE)
TRUSCO Part Number
375-4618
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 E09HCL 39547882 46.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Bag for to put Styrofoam
5
From Japan
On 2016-11-19 11:35:01
If you are firm, it was usable without tearing even a little claws. Gore is was easy nails because there was plenty.
This review is about item#39547882.
Clean up of heat insulating material scrap
4
From Japan
On 2016-10-04 17:16:44
Anyway large. When are in the full tank can not have and not a light thing. Of course, no good is torn not but a sharp object other than.
This review is about item#39547882.
During the site clearance, recovery, etc. of parts.
5
From Japan
On 2016-08-24 17:59:25
Capacity is sufficient, material is also sufficiently strong.
This review is about item#39547882.
When the grass collected after mowing
5
From Japan
On 2016-06-14 11:12:10
Price was also good cheap compared to the quick arrival to other companies It was very good also was found in the compact
This review is about item#39547882.
Cover, such as farm equipment.
5
From Japan
On 2016-06-07 16:32:41
We covered for temporary storage, such as a mini tiller and engine generator. Good.
This review is about item#39547882.
Shredder and, outdoor large trash can (burnable garbage, PET bottles)
4
From Japan
On 2016-01-12 18:09:29
Because it is boxed, it is useful for storage. Not to say that a little more thick.
This review is about item#39547882.
Drum
4
From Japan
On 2015-06-02 15:58:13
Is better a little more large
This review is about item#39547882.
For product packaging
1
From Japan
On 2015-04-22 09:03:51
Dimensions becomes to Suntarazu and has become a 1500 × 1200 to try to Kabuseyo the product comes with an inner gore rather than a bag of just a flat angle, it did not become useless. The notation on the product page marked with gore was not at all.
This review is about item#39547882.
Refuse to leave the company
5
From Japan
On 2013-05-16 17:39:01
Because only specifically put the garbage there is no specially used impressions, but heavier But is easy because fit in one bag.
This review is about item#39547882.

Related Products