Buy more than* S$200* and get FREE SHIPPING

Waste Bag

4.75 (4)
Material
High-density polyethylene (HDPE)
...see all
Product Options
ADD TO CART
Capacity (L) Color Thickness (mm) TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Color Thickness (mm) TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 White translucent 0.023 375-4634 900x800 1Bag(10Sheet) 1 HT72HCL 39547907 3.48 SGD
In stock
45 White translucent 0.02 375-4626 800x650 1Bag(10Sheet) 1 HT41HCL 39547891 1.90 SGD
In stock
90 Whitetranslucent 0.023 375-4642 1000x900 1Bag(10Sheet) 1 HT92HCL 39547916 3.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Events for distribution
5
From Japan
On 2017-01-23 17:23:31
I was troubled little prices to rise than last year Product is satisfactory
This review is about item#39547891.
It is garbage of general garbage and for home use · · ·
5
From Japan
On 2015-10-12 21:16:39
Ritter notation is convenient unexpectedly. I think that there is a sense that the price is more than quality. We are planning to continue purchasing again.
This review is about item#39547891.
Daily necessities
5
From Japan
On 2015-08-23 18:49:20
The material of this product is the same as general supermarkets and convenience store bags with high density polyethylene. Compared to garbage bag made of low density polyethylene of the same thickness, it is stiff, does not stretch, it is strong but needs some knack and power to close the bag and close it. But I liked myself.
This review is about item#39547891.
Dumping garbage
4
From Japan
On 2014-12-11 13:52:53
The letters printed on the bag are a little worrisome but if you use it only for garbage disposal there is no problem. I feel stronger than the price.
This review is about item#39547891.

Related Products