Buy more than* S$200* and get FREE SHIPPING

N Series 45L Garbage Bag

4.62 (16)
Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Thickness (mm)
0.04
Material
Low density polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White translucent 375-4740 1Bag(10Sheet) 1 N49HCL 39547977 3.99 SGD
In stock
Transparency 375-4731 1Bag(10Sheet) 1 N48CL 39547961 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
When weeding work
5
From Japan
On 2017-12-01 07:36:08
There is also a thickness of the plastic bag, we are very satisfied with difficulty to break even if we weeded weed.
This review is about item#39547961.
For packing frozen items
5
From Japan
On 2017-11-20 14:53:40
I tried using a thin bag at first, it broke, it was hard to handle with thick bags, especially when frozen it became hard, and finally it turned out that this 0.04 type bag is the easiest to use. It was really nice, I will continue to use it from now on.
This review is about item#39547961.
For cans and glass waste
5
From Japan
On 2017-08-14 22:36:27
It is stronger than general bags of garbage, so it is used for troubles that are not torn. Almost not used when used with 2 piles layered. I do not know how many times I repeated, but since it is a consumable item, I wish for
This review is about item#39547961.
When throwing out garbage. Sturdy and full capacity OK!
5
From Japan
On 2017-07-09 16:34:14
Anyhow it's strong, pretty much from before! I am handy in size just fine.
This review is about item#39547977.
When the usual Disposal
4
From Japan
On 2017-03-13 10:30:18
It is useful because it is hard to tear even if you put heavy things because it is a bit thick.
This review is about item#39547977.
Garbage bag
5
From Japan
On 2017-02-17 19:25:43
I purchase it every time. I am satisfied with being strong because it is thick. We do not sell things of this thickness in supermarkets etc, so it is saved.
This review is about item#39547977.
During weeding work such as parking lot
5
From Japan
On 2016-11-14 22:12:13
The price is also cheap and weeded weeds have thick stems, but because the thickness of the garbage bag is 0.04 mm thick, the plastic bags are very difficult to tear and are very useful.
This review is about item#39547961.
During weeding work
5
From Japan
On 2016-08-22 16:23:05
When the thickness of the plastic bag is 0.04 mm, it is difficult to open the hole when filling the grass and I like it very much.
This review is about item#39547961.
For garbage dumping
4
From Japan
On 2016-07-03 17:28:15
I am satisfied that it's tough and hard to see inside. A little cheaper and still better.
This review is about item#39547977.
During weeding work
4
From Japan
On 2016-06-02 16:54:00
I bought it to put weeded grass, but it also has a thickness and it is handy without breaking.
This review is about item#39547977.

Related Products