Buy more than* S$200* and get FREE SHIPPING

Vacuum Bag

3.00 (2)
Purpose
Storage and management of parts.
2014 TRUSCO Published Page
3-1459
Mass (g /package)
590
Dimensions (Vetical x Horizontal) (mm)
300x200
Thickness (microm)
52
Capacity (mL)
If you put the liquid: 1200
Color
Transparency
Material
Nylon + polyethylene
TRUSCO Part Number
390-5055
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 ECN-9-NP 39548092 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Raw meat vacuum pack
1
From Japan
On 2014-12-24 14:32:41
It was too thin and melted with hot wire when used for domestic vacuum packing equipment.
This review is about item#39548092.
Pack buckwheat flour
5
From Japan
On 2013-05-02 08:39:43
I'm satisfied, I'd like them to be sized slightly larger
This review is about item#39548092.