Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Stapler

Purpose
Thermoplastic resin of welding (such as a sheet, film, bags). Temporary joint of individual packaging synthetic fiber of PP band's welding parts.
2015 Trusco Published Pages
3 0883
2014 TRUSCO Published Page
3-1445
Timer
About 0.2 over 5sec
AS ONE Part Number
1-6188-01
Output Code (cm)
50
Oscillation Frequency (kHz)
57
AC Adapter (Rated Input)
100-240V(50/60Hz)
Maximum Consumption (VA)
40
Dimensions (Width W x Depth D x Height H) (mm)
(Body) 179x183x66 (handpiece) 36x125x54 (adapter) 62x97x33
Cable Length (m)
AC side: 1.8, DC side: 1.5
Output
DC 15V 3.3A
Power Consumption (W)
20
Power (V)
AC100-240
Weight (kg)
Oscillator (body): about 1 handpiece: about 0.2 (including output code) adapter: about 0.35
TRUSCO Part Number
356-9519
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QP01 39548397 509.90 SGD
In stock
ADD TO CART

Related Products