Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electrical Tape Dispenser

Purpose
Small lot production, simple packaging
2014 TRUSCO Published Page
3-1315
Tape Length Setting Range (mm)
Range setting the tape length: 30 to 95mm (5mm spacing)
Maximum External Diameter (mm)
(Tape) 135
Body Dimensions (Width x Depth x Height) (mm)
96x177x115
Tape Width (mm)
7 to 24
Power Consumption (W)
2.7
Power (V)
(The usable also sold separately in x3 AA batteries 1) AC100
Weight (kg)
1.2
TRUSCO Part Number
375-0744
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-900 39548512 -
Discontinued
[x]
ADD TO CART

Related Products