Buy more than* S$200* and get FREE SHIPPING

3M Dispenser FD50

1.00 (1)
Caution
Be careful of sharp blade
Maximum Tape Width (mm)
48
Maximum External Diameter (mm)
(Tape) 130
Body Dimensions (Width x Depth x Height) (mm)
101x203x87
Weight (g)
500
Material
Steel, stainless
TRUSCO Part Number
382-2745
Compatible
OPP tape
Specification
For 3 Inches (76 mm) paper tubes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD50 39548521 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packaging with Kraft paper
1
From Japan
On 2015-01-06 21:36:47
Well if it is used by cardboard etc. Well, it is for wallet use, but the use of the plane can not be folded well and it is difficult to use. Feeling in the middle of development
This review is about item#39548521.

Related Products