Buy more than* S$200* and get FREE SHIPPING

Large Size Tape Cutter

4.15 (13)
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) Maximum Tape Width (mm) Type 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Color Maximum External Diameter (mm) Body Dimensions (Width x Depth x Height) (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) Maximum Tape Width (mm) Type 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Color Maximum External Diameter (mm) Body Dimensions (Width x Depth x Height) (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 76 - - - - 364-6360 - (Tape) 140 95x228x125 Steel 3 inch(76mm) paper pipe, safety cover 1PC 1 TET337 39548537 -
Discontinued
[x]
81x228x120 50 - 3 0679 1.3 3-1312 445-3549 Silver 140 (tape) - Steel 3 inch(76mm) paper pipe, safety cover 1PC 1 TET-227 89610787 -
Discontinued
[x]
81x228x120 50 - - 1.3 - 820-6432 - - - - - 1pc 1 TET-227A 30534717 31.99 SGD
Shipped after 2018-07-03
55x228x120 25 - - 1.1 - 820-6430 - - - - - 1pc 1 TET-117A 30534692 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
When packing work
5
From Japan
On 2017-06-26 21:27:45
There was not much tape cutter of a large size, and it seemed that working efficiency was more than doubled as I tried it.
This review is about item#30534717.
Packing work
5
From Japan
On 2017-03-02 15:05:59
It is low in height, compact and good, but the groove of the tape core is too shallow and it is time for the tape roller to jump out when pulling it.
This review is about item#30534717.
Used for product packaging work
5
From Japan
On 2016-10-18 18:53:39
Until now, a 50 mm wide tape used a hand cutter, but one hand was occupied and workability was very bad. Workability has been greatly improved thanks to this tape cutter. Especially with a moderate weight and under the rubber tension, it does not slide, so even a strong adhesive tape can be unwound securely.
This review is about item#30534717.
Food manufacturing site
4
From Japan
On 2016-10-14 16:24:30
Traditional plastic products are not suitable for food plants because they break when dropped and fragments flies, so I was looking for metal. I am deeply moved by the price that I can reach.
This review is about item#30534692.
Packing shipped
5
From Japan
On 2016-09-30 10:24:35
It is useful because it can be used by wearing various tapes.
This review is about item#30534717.
Used in logistics work
4
From Japan
On 2016-07-20 19:13:39
We are using it to cut wide tape, but we are very sorry that work efficiency has improved. However, is the pulling strong, or is the product weighing insufficient? The main body may shift when pulling a wide tape. Increase the weight? Slip on the back? I think that it will be a better product by improving.
This review is about item#89610787.
packing
3
From Japan
On 2016-03-25 04:24:07
Good design
This review is about item#89610787.
Packing work using Kraft tape
2
From Japan
On 2015-12-17 10:08:34
It is cheaper compared with other comparable items, but the protrusion (tape stopping?) Between reel and cutter is caught frequently and it is hard to use.
This review is about item#89610787.
Packing packaging
5
From Japan
On 2015-07-03 16:15:17
It is very easy to use, we have been using 1.5 cm wide cellophane till now, but this product is very intelligence intelligence. I bought four at a time, I use it all. I thought it would be easier to cut more tapes if the cutting edge of the blade was a bit deeper.
This review is about item#89610787.
Packing work
4
From Japan
On 2015-01-19 08:34:54
There was enough weight, and even with the drawer of the tape it did not move. There is only one order, the cushion of the antiskid on the back. Because the working table does not slip or trying to slide it a bit, the corner has turned, so I have carefully lifted it and moved it.
This review is about item#89610787.

Related Products