Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seal Dispenser EX2

Maximum External Diameter (mm)
(Winding) 115
Body Dimensions (Width x Depth x Height) (mm)
107x260x170
Compatible Seal (mm)
Up to 150 x width 70mm length
Seal Width (mm)
15 to 70
Seal Length (mm)
10 to 150
Power Consumption (W)
Peak 1.3 (15V
Power (V)
DC15 (AC adapter: AC100 - 240V (50/60Hz))
Weight (kg)
1.6
TRUSCO Part Number
390-5578
Specification
Winding meters: about 50m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WW1070000 39548555 549.99 SGD
In stock
ADD TO CART

Related Products