Buy more than* S$200* and get FREE SHIPPING

Stretch Film, Machine

Purpose
Stretch wrapping machine.
Tensile Strength (kgf/cm2)
459
Paper Core Inner-Diameter (inch)
3
Thickness (microm)
20
Length (m)
2000
Weight (g)
18400
Color
Transparency
Width (mm)
500
Material
Low density polyethylene (LLDPE)
TRUSCO Part Number
366-8436
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HP20 39548652 169.99 SGD
In stock
ADD TO CART

Related Products