Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stretch Film Net-Type

Caution
* There is no self-adhesive. * For finished winding, use tape.
2015 Trusco Published Pages
3 0919
2014 TRUSCO Published Page
3-1478
Paper Core Inner-Diameter (inch)
3
Weight (g/pc)
1800
Length (m)
300
Color
Transparency
Width (mm)
500
Material
Polyethylene (PE)
TRUSCO Part Number
382-2753
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 FLEXNET 39548677 60.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products