Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Holder

1.00 (1)
Compatible Width (mm)
300 to 500
Body Dimensions (Width x Depth x Height) (mm)
98x270x670
Compatible Size
1.5 - 2.3 in. paper tube
Compatible Outside Diameter (phi mm)
Up to 240
Material (Body)
Steel
Weight (kg)
1.4
TRUSCO Part Number
364-6378
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSH258E 39548704 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing work for shipping items
1
From Japan
On 2014-06-02 14:02:22
I bought it because I could use a 50 cm wide film, but when I tried it, a 50 cm wide film did not hang. Even if you measure the length of the paper tube even if the film is 50 cm, it is 52 cm, and from the absence of margin of the design dimension of this holder, it can not be used just by over 2 cm. Although I bought it all the time, it entered the store and I felt like being deceived.
This review is about item#39548704.

Related Products