Buy more than* S$200* and get FREE SHIPPING

Stretch Film Holder, Brake Function

3.67 (6)
Body Dimensions (Width x Depth x Height) (mm)
109x118x62
Compatible Size
3 in. paper tube
Material
Polypropylene (PP)
TRUSCO Part Number
389-4649
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 TSD774 39548713 14.64 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
The stretch film packaging
3
From Japan
On 2015-12-18 15:42:02
It is convenient use for packing.
This review is about item#39548713.
Curing of palletized baggage.
4
From Japan
On 2015-03-29 16:08:54
Because I dropped the holder I used before and it has broken .... The position of the brake is also different from the old product so it's a little usable .... But I use it everyday so I gradually got used to it. There were also stretch films that can not be used because the core diameter is different depending on the manufacturer. Now for fraud if it does not have this holder. Be careful not to damage it by dropping it. (^ _ ^) / ~
This review is about item#39548713.
When packing
5
From Japan
On 2014-11-14 13:38:58
I feel cramped because I have big hands. Other workers are reputable as easy to use.
This review is about item#39548713.
When loading on a truck it is rolled up on the item that is piled.
3
From Japan
On 2014-07-08 17:12:13
The part of the handgrip is too strong, it seems to be a little grasping. Also, when the brake lever is locked, there is no unevenness and it seems to be able to wrap cleanly.
Packing work in Paretto
5
From Japan
On 2014-05-25 15:33:02
The glove was not caught smoothly, the lapping work became easy.
This review is about item#39548713.
Pallet loading operation
2
From Japan
On 2013-12-04 16:32:11
The volume of the part with it is too large to hold.
This review is about item#39548713.

Related Products