Buy more than* S$200* and get FREE SHIPPING

Nylon Cable Ties For Indoor

4.53 (17)
Purpose
The unity of the cable wires and pipes outdoors.
Color
Black
Material
Weather-resistant nylon 66
Specification
For outdoor use
...see all>
Product Options
ADD TO CART
Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
217 50 -40 - 85 1.3 4.8 200 - 146 1Bag(100PC) 1 NBO 200MM 39548774 8.99 SGD
In stock
217 76 -40 - 85 1.3 4.8 300 - 211 1Bag(100PC) 1 NBO 300MM 39548792 19.99 SGD
In stock
217 50 -40 to 85 - 4.8 200 372-9664 1460 1Bag(1000PC) 1 NBO 200MM 10P 39548887 -
Discontinued
[x]
79 22 -40 to 85 - 2.5 100 372-9648 290 1Bag(1000PC) 1 NBO 100MM 10P 39548862 -
Discontinued
[x]
79 22 -40 to 85 1.05 2.5 100 370-0542 29 1Bag(100PC) 1 NBO 100MM 39548731 2.99 SGD
In stock
178 35 -40 to 85 - 3.6 150 372-9656 810 1Bag(1000PC) 1 NBO 150MM 10P 39548871 -
Discontinued
[x]
217 60 -40 to 85 1.3 4.8 250 370-0593 182 1Bag(100PC) 1 NBO 250MM 39548783 15.99 SGD
In stock
778 110 -40 to 85 1.8 9 430 370-0623 776 1Bag(100PC) 1 NBO 430MM 39548817 60.99 SGD
In stock
778 228 -40 to 85 - 9.0 780 370-0640 143 1Bag(10PC) 1 NBO 780MM 39548835 22.99 SGD
Shipped after 2018-04-26
78 15 -40 to 85 0.9 2.4 80 370-0658 20 1Bag(100PC) 1 NBO 80MM 39548844 1.99 SGD
In stock
778 239 -40 to 85 1.8 9 830 370-0666 165 1Bag(10PC) 1 NBO 830MM 39548853 23.99 SGD
In stock
217 76 -40 to 85 - 4.8 300 372-9681 2110 1Bag(1000PC) 1 NBO 300MM 10P 39548905 -
Discontinued
[x]
778 140 -40 to 85 - 9.0 530 370-0631 938 1Bag(100PC) 1 NBO 530MM 39548826 109.99 SGD
In stock
217 60 -40 to 85 - 4.8 250 372-9672 1820 1Bag(1000PC) 1 NBO 250MM 10P 39548896 -
Discontinued
[x]
778 295 -40 to 85 - 9.0 1020 370-0551 187 1Bag(10PC) 1 NBO 1020MM 39548747 36.99 SGD
In stock
778 365 -40 to 85 - 9.0 1220 370-0569 210 1Bag(10PC) 1 NBO 1220MM 39548756 44.99 SGD
In stock
553 102 -40 to 85 1.6 7.6 370 370-0615 524 1Bag(100PC) 1 NBO 370MM 39548801 41.99 SGD
In stock
178 35 -40 to 85 1.2 3.6 150 370-0577 81 1Bag(100PC) 1 NBO 150MM 39548765 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Fastening of indicator plate
4
From Japan
On 2018-02-21 17:58:21
It was for fixing the display board to the wire mesh fence part, and it was for outdoor use and tried purchasing. We are going to compare durability with general items.
This review is about item#39548774.
Maintaining things in outdoor work
3
From Japan
On 2017-10-05 15:51:49
I just used it and I can not evaluate durability yet. I think that it will lose credibility if it becomes ragged in 1-2 months, but if it does not go out I will purchase again.
This review is about item#39548792.
Farm work
5
From Japan
On 2017-08-24 14:35:10
I am satisfied because there are no troubles, especially hard to use.
This review is about item#39548765.
Used in the engine room of the car.
5
From Japan
On 2017-08-19 23:30:03
I think that it can be relieved because it is a manufacturer's item of 3M. The band is also wide and durable.
This review is about item#39548774.
To a fence of a self-employed parking lot
3
From Japan
On 2017-08-19 20:56:31
Although it is cheap and can be contained a lot, it was truly too fine to pass it through.
This review is about item#39548731.
Bundle of wires inside the engine room
4
From Japan
On 2017-07-16 21:01:50
The length is not a problem, but the thickness is like a little thin feeling. The one that comes with the genuine part of the manufacturer is slightly thicker. However, it is cheap, it is cheap, and it is 3M of trust, so I am not worried.
This review is about item#39548765.
Used to organize cables on the back of PCs and servers
5
From Japan
On 2017-06-28 14:32:12
Especially it can be used without problems. The shipping fee was also free.
This review is about item#39548765.
I bought it for wire bundling for outdoor use.
5
From Japan
On 2017-06-02 17:44:27
Although I do not yet understand the corresponding years, I use it with confidence because the manufacturer is solid. I purchased the price cheaper than purchasing it at the home center.
This review is about item#39548731.
Weather resistant ones are so cheap!
5
From Japan
On 2017-04-10 20:48:17
There is nothing serious though the binding band which we normally buy at the home center is claiming weather resistance, but this is 3M made in the world. I expect it.
This review is about item#39548731.
Securing the cable
5
From Japan
On 2017-02-11 19:01:09
Since it uses it outdoors, it will be attacked by ultraviolet rays by all means. A crack will enter and disappear in half a year. The durability is better than the monotalous product.
This review is about item#39548765.

Related Products