Buy more than* S$200* and get FREE SHIPPING

Nylon Cable Ties For Outdoor

4.00 (1)
Purpose
The unity of the cable wires and pipes indoors.
Material
Nylon 66
Specification
For indoor use.
...see all
Product Options
ADD TO CART
TRUSCO Part Number Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Color Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Color Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 79 22 -40 - 85 Milky white 1.05 2.5 100 1Bag(100PC) 1 NB100MM 39548914 2.03 SGD
In stock
372-9605 178 35 -40 to 85 White - 3.6 150 1Bag(1000PC) 1 NB150MM10P 39549054 -
Discontinued
[x]
370-0445 178 35 -40 to 85 White 1.2 3.6 150 1Bag(100PC) 1 NB150MM 39548941 4.51 SGD
In stock
370-0453 217 50 -40 to 85 White - 4.8 200 1Bag(100PC) 1 NB200MM 39548957 7.80 SGD
In stock
370-0470 217 76 -40 to 85 White - 4.8 300 1Bag(100PC) 1 NB300MM 39548975 14.57 SGD
In stock
370-0488 553 102 -40 to 85 White - 7.6 370 1Bag(100PC) 1 NB370MM 39548984 36.58 SGD
In stock
370-0500 778 140 -40 to 85 White - 9.0 530 1Bag(100PC) 1 NB530MM 39549002 88.89 SGD
In stock
372-9613 217 50 -40 to 85 White - 4.8 200 1Bag(1000PC) 1 NB200MM10P 39549063 -
Discontinued
[x]
370-0429 778 295 -40 to 85 White - 9.0 1020 1Bag(10PC) 1 NB1020MM 39548923 31.89 SGD
In stock
370-0437 778 365 -40 to 85 White - 9.0 1220 1Bag(10PC) 1 NB1220MM 39548932 37.45 SGD
In stock
370-0496 778 110 -40 to 85 White - 9.0 430 1Bag(100PC) 1 NB430MM 39548993 42.59 SGD
In stock
370-0518 778 228 -40 to 85 White - 9.0 780 1Bag(10PC) 1 NB780MM 39549011 22.15 SGD
In stock
370-0526 78 - -40 to 85 White - 2.4 80 1Bag(100PC) 1 NB80MM 39549027 1.72 SGD
In stock
370-0534 778 239 -40 to 85 White - 9.0 830 1Bag(10PC) 1 NB830MM 39549036 23.44 SGD
In stock
370-0461 217 60 -40 to 85 White - 4.8 250 1Bag(100PC) 1 NB250MM 39548966 12.06 SGD
In stock
372-9630 217 76 -40 to 85 White - 4.8 300 1Bag(1000PC) 1 NB300MM10P 39549081 -
Discontinued
[x]
372-9621 217 60 -40 to 85 White - 4.8 250 1Bag(1000PC) 1 NB250MM10P 39549072 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring of motorcycles and cars
4
From Japan
On 2014-06-21 23:24:42
It is made in China, but the quality seems to be higher than the one with no brand. I feel a little disappointing that the band itself does not have 3M stamps etc ..
This review is about item#39548941.

Related Products