Buy more than* S$200* and get FREE SHIPPING

Cable Tie Base,for Indoor Use

5.00 (1)
Adhesive
Acrylic
Material
Nylon 66
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Height (mm) Color TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Height (mm) Color TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x30 7.9 5 to 40deg C (adhesive tape at the time) 7.2 White 370-0402 To fix the location of any binding band. 1Bag(100PC) 1 MT30 39549106 41.99 SGD
In stock
19x19 4.3 5 - 40 deg C (adhesive tape at the time) 5.5 Milky white 370-0399 - 1Bag(100PC) 1 MT20 39549097 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of equipment wiring
5
From Japan
On 2015-04-20 17:15:35
Adhesion is also sufficient, 5, but it is better if it can be taken by hand. Outdoor specification is black but better
This review is about item#39549097.

Related Products