Buy more than* S$200* and get FREE SHIPPING

PP Belt Bracket, 30mm

4.00 (2)
Surface Processing
Nickel-plated finish
Material
Steel
...see all>
Product Options
ADD TO CART
Purpose Maximum Working Load (kg) Compatible Width (mm) Dimensions (Vetical x Horizontal) (mm) Weight (g) Abstract Finishing Material Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Maximum Working Load (kg) Compatible Width (mm) Dimensions (Vetical x Horizontal) (mm) Weight (g) Abstract Finishing Material Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 50 54x61 94 50mm for Iron, brass 50 273-7060 1PC 1 BK-50 08413307 9.99 SGD
In stock
- 90 30 41x39 44 30mm for Iron, brass 30 511-4063 1PC 1 BK-30 08413282 5.99 SGD
In stock
- 100 40 42x49 55 40mm for Iron, brass 40 511-4071 1PC 1 BK-40 08413291 6.99 SGD
In stock
PP belt bracket. 90 30 41x39 44 - - 30 383-0012 1Pack(10PC) 1 BK-30-10P 39549203 50.99 SGD
In stock
PP belt bracket. 100 40 42x49 55 - - 40 383-0021 1Pack(10PC) 1 BK-40-10P 39549212 62.99 SGD
In stock
PP belt bracket. 150 50 54x61 94 - - 50 383-0039 1Pack(10PC) 1 BK-50-10P 39549221 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Temporary fixation of steel material
3
From Japan
On 2017-01-05 16:58:27
I tried to temporarily fix the steel plate, but it was severe in strength. I am sorry that this was bad usage.
This review is about item#8413282.
Fix luggage to backpack, backpack
5
From Japan
On 2016-07-20 00:22:49
【Composition】 · Moving part: two knurled metal bars · Fixed part: metal in bold. Bending the column material into a closed shape It is possible to attach the present metal fitting between the two PP belts 【Impression】 · Using Euler's belt rule, you can connect belts together with friction · Package usage It is necessary to retrieve "How to fasten PP belt special fittings" etc. with a search engine etc. not specified clearly and refer to how to tighten TRUSCO recommended · The rich gloss of nickel plating is good
This review is about item#08413282.

Related Products