Buy more than* S$200* and get FREE SHIPPING

Cable ties

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N)
784.0
Maximum Bundle Diameter (phi mm)
177
Operating Temperature Range (deg C)
-40-80
Thickness (mm)
2.0
Width (mm)
9.0
Length (mm)
610
TRUSCO Part Number
384-2738
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(10pc) 1 TRCV61010 39549422 13.99 SGD
In stock
ADD TO CART

Related Products