Buy more than* S$200* and get FREE SHIPPING

Code Strap

3.00 (1)
Purpose
Unity of the power cord.
Weight (g)
123
Color
Black
Width (mm)
9
Material
Soft polyethylene (PE)
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Length (mm) TRUSCO Part Number Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Length (mm) TRUSCO Part Number Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-70 - 85 160 - 45 1Bag(100PC) 1 WL-160BK 39549526 6.17 SGD
In stock
-70 to 85 140 384-2690 38 1Bag(100PC) 1 PCT140BK 39549517 6.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Code bond
3
From Japan
On 2013-02-22 22:41:31
I think that it is better to modify notation of soft polyethylene actually though there is nylon 66 in the material
This review is about item#39549526.

Related Products