Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt for Shime Shime 45

5.00 (1)
Breaking Strength (kgf)
8
Belt Width (mm)
4.5
Color
Black
Width (mm)
4.5
Material
Weather-resistant nylon 66
...see all>
Product Options
ADD TO CART
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 381-8594 1Pack(2Roll) 1 GJ45BT15BK 39549553 17.99 SGD
In stock
100 381-8608 1PC 1 GJ45BTC100BK 39549544 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it when delivering long bars to customers.
5
From Japan
On 2015-07-10 14:44:16
It is quite convenient! It is! It is!
This review is about item#39549544.

Related Products