Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable Tie, Knot

4.50 (2)
Purpose
Temporal fixing, several bundling process.
RoHS Directive
Correspondence
Operating Temperature Range (deg C)
5 to 70
Material
Soft polyethylene (PE)
...see all>
Product Options
ADD TO CART
Color Width (mm) Length (mm) TRUSCO Part Number Weight (g) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) TRUSCO Part Number Weight (g) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 2.0 145 384-3416 - 35 1Bag(100PC) 1 TRKTV145E 39549781 8.99 SGD
In stock
White 4.0 180 384-3475 - 46 1Bag(100PC) 1 TRKTV180E 39549842 13.99 SGD
Shipped after 2018-07-23
White 3.6 230 384-3491 176 62 1Bag(100PC) 1 TRKTV230E 39549867 22.99 SGD
Shipped after 2018-07-04
Black 2.0 145 384-3424 - 35 1Bag(100PC) 1 TRKTV145EBK 39549797 8.99 SGD
In stock
White 4 150 384-3432 - 38 1Bag(100PC) 1 TRKTV150E 39549824 9.99 SGD
Shipped after 2018-05-02
White 3.5 167 384-3459 - 41 1Bag(100PC) 1 TRKTV170E 39549806 12.99 SGD
Shipped after 2018-04-27
Black 3.6 230 384-3505 - 62 1Bag(100PC) 1 TRKTV230EBK 39549876 22.99 SGD
Shipped after 2018-08-02
Black 3.5 167 384-3467 - 41 1Bag(100PC) 1 TRKTV170EBK 39549815 13.99 SGD
Shipped after 2018-08-22
Black 4.0 150 384-3441 - 38 1Bag(100PC) 1 TRKTV150EBK 39549833 10.99 SGD
Shipped after 2018-04-27
Black 4.0 180 384-3483 - 46 1Bag(100PC) 1 TRKTV180EBK 39549851 14.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For hanging open / close tag
4
From Japan
On 2016-06-17 15:17:56
Since it is used in a chemical atmosphere, I purchased it expecting chemical resistance.
This review is about item#39549867.
Bundle of cables
5
From Japan
On 2015-01-15 13:46:39
The material has moderate softness and is easy to use. It is unknown how hard it will be with aging, but I think that this flexibility should continue.
This review is about item#39549806.

Related Products