Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Cable Tie, Weather Resistance Nylon66

4.42 (36)
RoHS Directive
Correspondence
Color
Black
Material
Weather-resistant nylon 66
Specification
For outdoor use
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number Purpose Weight (g) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number Purpose Weight (g) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.9 1100 360-6830 The binding wires, cables, and hoses. - 778 330 -59 to 85 - 1Bag(25PC) 1 TRJ1000B 39550016 -
Discontinued
[x]
4.8 249 360-6759 The binding wires, cables, and hoses. 185 222 64 -59 to 85 1.3 1Bag(100PC) 1 TRJ250B 39549973 12.99 SGD
In stock
8.9 531 360-6813 The binding wires, cables, and hoses. 517 778 152 -59 to 85 2 1Bag(50PC) 1 TRJ550B 39550034 57.99 SGD
In stock
8.9 777 360-6821 The binding wires, cables, and hoses. - 778 229 -59 to 85 - 1Bag(50PC) 1 TRJ800B 39550043 119.99 SGD
In stock
7.6 368 - The binding wires, cables, and hoses. 293 534 102 -59 - 85 1.9 1Bag(50PC) 1 TRJ350B 39550007 28.99 SGD
In stock
8.9 450 - The binding wires, cables, and hoses. 476 778 127 -59 - 85 2 1Bag(50PC) 1 TRJ450B 39550025 37.99 SGD
In stock
4.8 292 360-6775 - - 222 76 -59 to 85 1.3 1Bag(100PC) 1 TRJ300B 39549982 14.99 SGD
In stock
2.5 99 360-6708 - - 80 22 -59 to 85 1.1 1Bag(100PC) 1 TRJ100B 39549912 2.99 SGD
In stock
3.7 290 360-6767 - 180 178 76 -59 to 85 1.3 1Bag(100PC) 1 TRJ300SB 39549955 11.99 SGD
In stock
4.8 368 360-6783 - - 222 102 -59 to 85 1.3 1Bag(100PC) 1 TRJ350SB 39549991 17.99 SGD
In stock
3.7 246 360-6741 - 119 178 64 -59 to 85 1.3 1Bag(100PC) 1 TRJ250SB 39549946 11.99 SGD
In stock
4.8 188 360-6732 - - 222 48 -59 to 85 1.3 1Bag(100PC) 1 TRJ200B 39549964 8.99 SGD
In stock
3.6 142 360-6716 - - 178 35 -59 to 85 1.1 1Bag(100PC) 1 TRJ150B 39549921 5.99 SGD
In stock
3.6 203 360-6724 - - 178 51 -59 to 85 1.1 1Bag(100PC) 1 TRJ200SB 39549937 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 2
2 star 1
1 star 2
Review Rating: 4.42
36 Customer Reviews
The reviews are automatic translation.
Used for binding of signs
5
From Japan
On 2018-06-04 10:49:00
Used outdoors. Expect how long it will last for sun's ultraviolet rays.
This review is about item#39549955.
Various applications such as temporary fixation during work
4
From Japan
On 2018-05-03 19:25:07
It can be used simply as a fixing tool in the part where there is no fixing bolt nut or numerical application.
This review is about item#39549937.
Maintenance of cars, motorcycles.
5
From Japan
On 2018-03-17 11:04:10
It is useful because it has weather resistance and is reasonable.
This review is about item#39549912.
Fix an animal weapon net to a pillar
5
From Japan
On 2018-02-12 18:18:36
It is stronger than the Homsen article of the same length, and workability is better than binding with a string or a wire. It is useful to use anything.
This review is about item#39549964.
I use it in various places of agricultural work
4
From Japan
On 2018-02-11 00:25:51
I use durable items because they are used outdoors, but since it is about a year since I used it out yet, I do not know who is durable, but I think that it is good even for ordinary things compared to commercial items I hope to have a prominent color of red or yellow
This review is about item#39549982.
I used it for binding cars, fences, wire mesh etc.
5
From Japan
On 2017-12-26 15:37:31
There are no impressions about the product, improvement points etc. I also would like to purchase.
This review is about item#39549982.
Wiring bundle
4
From Japan
On 2017-12-14 15:35:56
It fixes equipment wiring and uses it for summary. It is saved because it can be used for various purposes.
This review is about item#39549946.
Wiring summary
5
From Japan
On 2017-11-30 09:23:58
It is used for compiling facilities wiring and provisional maintenance. I would like to purchase again.
This review is about item#39549937.
Unity of various things
1
From Japan
On 2017-11-10 09:28:33
There were defective items in quite often. It is a shame to be honest even though there are also many cheap parts and that part is added.
This review is about item#39549912.
Installation of electronic work motor
5
From Japan
On 2017-11-03 14:15:10
It is very inexpensive, but it was able to be attached firmly. I also want to purchase.
This review is about item#39549912.

Related Products