Buy more than* S$200* and get FREE SHIPPING

Cable Tie Fasteners, Free Magic

5.00 (1)
Tape Thickness (mm)
2.5
Tape Length (m)
25
Material
Polyester
Accessories
25 buckle
...see all
Product Options
ADD TO CART
Shear Strength (kgf) Withstand Load (kg) Tape Width (mm) Weight (g) Color TRUSCO Part Number RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shear Strength (kgf) Withstand Load (kg) Tape Width (mm) Weight (g) Color TRUSCO Part Number RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8/cm2 30 25 470 White 361-9621 Correspondence 1Roll 1 MKT25BW 39550287 109.90 SGD
Shipped after 2017-03-27
0.8/cm<sup>2</sup> 30 25 470 Black 361-9630 Correspondence 1Roll 1 MKT25BBK 39550262 109.90 SGD
Shipped after 2017-03-27
0.8/cm2 50 50 800 White 361-9648 Correspondence 1Roll 1 MKT50BW 39550296 179.90 SGD
Shipped after 2017-03-28
0.8/cm2 50 50 800 Black 361-9656 Correspondence 1Roll 1 MKT50BBK 39550271 179.90 SGD
Shipped after 2017-03-27
0.8/cm<sup>2</sup> 50 50 800 Orange 001-2971 - 1Roll 1 MKT-50B 08401346 179.90 SGD
Shipped after 2017-03-27
0.8/cm<sup>2</sup> 30 25 470 Orange 001-2963 - 1Roll 1 MKT-25B 08401337 109.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a stop band of the moving boxes
5
From Japan
On 2015-05-07 17:54:15
We are using continuous. For use in the transport box, conspicuous dirt. I think that if you can give me the study of color.
This review is about item#08401337.

Related Products