Buy more than* S$200* and get FREE SHIPPING

Marker tie

Purpose
You can mark wires etc. that are difficult to mark.
Maximum Bundle Diameter (phi mm)
25
Operating Temperature Range (deg C)
5-65
Thickness (mm)
1.7
Width (mm)
5.6
Length (mm)
160
TRUSCO Part Number
384-2304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(100pc) 1 PMT150 39550305 139.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products