Buy more than* S$200* and get FREE SHIPPING

Maker Box

5.00 (1)
Purpose
Such as the electric wire which is hard to marking.
Compatible Width (mm)
(Cable) 4.8 or less
Color
White
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Dimensions (mm) Dimensions (Vetical x Horizontal) (mm) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Dimensions (mm) Dimensions (Vetical x Horizontal) (mm) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
384-2291 - 19.1x43.5 5 to 65 - 1Bag(100PC) 1 MC2BOX 39550427 41.99 SGD
Shipped after 2018-01-22
- (Poster) 30x9.5 11.5x32.6 5 - 65 87 1Bag(100PC) 1 MC1BOX 39550411 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PC wiring arrangement
5
From Japan
On 2016-09-29 10:53:50
Purchase for LAN cable arrangement.
This review is about item#39550411.

Related Products