Buy more than* S$200* and get FREE SHIPPING

Magic Cable Tie

5.00 (5)
Caution
Do not use under temperature of 65 deg C or more.
Purpose
Temporarily fix, organizing, putting on, and taking off.
RoHS Directive
Correspondence
Material (surface)
Nylon
Material (reverse side)
Polypropylene (PP)
Operating Temperature Range (deg C)
5 to 65
Thickness (mm)
2.7
...see all>
Product Options
ADD TO CART
Weight (g) Mass (g /package) Maximum Bundle Diameter (phi mm) Color Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Mass (g /package) Maximum Bundle Diameter (phi mm) Color Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 29 36 Blue 12 150 384-2932 1Bag(20PC) 1 TRMGT-150B 39550576 16.99 SGD
In stock
29 29 36 Black 12 150 384-2941 1Bag(20PC) 1 TRMGT-150BK 39550567 16.99 SGD
In stock
- 32 40 Black 12 180 384-3009 1Bag(20PC) 1 TRMGT-180BK 39550621 18.99 SGD
In stock
- 32 40 Red 12 180 384-3025 1Bag(20PC) 1 TRMGT-180R 39550646 18.99 SGD
In stock
- 32 40 White 12 180 384-3033 1Bag(20PC) 1 TRMGT-180W 39550655 19.99 SGD
Shipped after 2018-04-23
54 54 50 Black 16 210 384-3068 1Bag(20PC) 1 TRMGT-210BK 39550682 25.99 SGD
In stock
- 54 50 White 16 210 384-3092 1Bag(20PC) 1 TRMGT-210W 39550716 25.99 SGD
Shipped after 2018-04-23
- 70 85 Black 16 310 384-3181 1Bag(20PC) 1 TRMGT-310BK 39550804 37.99 SGD
In stock
- 70 85 Red 16 310 384-3203 1Bag(20PC) 1 TRMGT-310R 39550822 37.99 SGD
In stock
- 70 85 Yellow 16 310 384-3220 1Bag(20PC) 1 TRMGT-310Y 39550795 37.99 SGD
In stock
- 25 30 Red 12 125 384-2843 1Bag(20PC) 1 TRMGT-125R 39550463 13.99 SGD
In stock
- 25 30 White 12 125 384-2851 1Bag(20PC) 1 TRMGT-125W 39550472 13.99 SGD
In stock
- 29 36 Red 12 150 384-2967 1Bag(20PC) 1 TRMGT-150R 39550585 16.99 SGD
In stock
- 29 36 White 12 150 384-2975 1Bag(20PC) 1 TRMGT-150W 39550594 17.99 SGD
Shipped after 2018-04-23
- 54 50 Blue 16 210 384-3050 1Bag(20PC) 1 TRMGT-210B 39550691 25.99 SGD
In stock
- 54 50 Green 16 210 384-3076 1Bag(20PC) 1 TRMGT-210GN 39550725 25.99 SGD
In stock
- 54 50 Yellow 16 210 384-3106 1Bag(20PC) 1 TRMGT-210Y 39550673 25.99 SGD
In stock
- 25 30 Green 12 125 384-2835 1Bag(20PC) 1 TRMGT-125GN 39550481 13.99 SGD
In stock
- 32 40 Green 12 180 384-3017 1Bag(20PC) 1 TRMGT-180GN 39550664 18.99 SGD
In stock
- 60 65 Red 16 240 384-3149 1Bag(20PC) 1 TRMGT-240R 39550761 29.99 SGD
In stock
- 25 30 Blue 12 125 384-2819 1Bag(20PC) 1 TRMG-T125B 39550454 13.99 SGD
In stock
- 27 33 Black 12 135 384-2886 1Bag(20PC) 1 TRMGT-135BK 39550506 15.99 SGD
In stock
- 70 85 Green 16 310 384-3190 1Bag(20PC) 1 TRMGT-310GN 39550847 37.99 SGD
In stock
- 27 33 Red 12 135 384-2908 1Bag(20PC) 1 TRMGT-135R 39550524 16.99 SGD
Shipped after 2018-07-13
- 27 33 White 12 135 384-2916 1Bag(20PC) 1 TRMGT-135W 39550533 19.99 SGD
Shipped after 2018-04-23
- 29 36 Green 12 150 384-2959 1Bag(20PC) 1 TRMGT-150GN 39550603 16.99 SGD
In stock
- 29 36 Yellow 12 150 384-2983 1Bag(20PC) 1 TRMGT-150Y 39550551 16.99 SGD
In stock
- 60 65 White 16 240 384-3157 1Bag(20PC) 1 TRMGT-240W 39550777 30.99 SGD
Shipped after 2018-04-23
- 32 40 Yellow 12 180 384-3041 1Bag(20PC) 1 TRMGT-180Y 39550612 18.99 SGD
In stock
- 54 50 Red 16 210 384-3084 1Bag(20PC) 1 TRMGT-210R 39550707 25.99 SGD
In stock
- 60 65 Blue 16 240 384-3114 1Bag(20PC) 1 TRMGT-240B 39550752 29.99 SGD
In stock
- 60 65 Black 16 240 384-3122 1Bag(20PC) 1 TRMGT-240BK 39550743 29.99 SGD
In stock
- 60 65 Green 16 240 384-3131 1Bag(20PC) 1 TRMGT-240GN 39550786 29.99 SGD
In stock
- 60 65 Yellow 16 240 384-3165 1Bag(20PC) 1 TRMGT-240Y 39550734 29.99 SGD
In stock
- 25 30 Yellow 12 125 384-2860 1Bag(20PC) 1 TRMGT-125Y 39550436 13.99 SGD
In stock
- 27 33 Blue 12 135 384-2878 1Bag(20PC) 1 TRMGT-135B 39550515 20.99 SGD
In stock
- 27 33 Yellow 12 135 384-2924 1Bag(20PC) 1 TRMGT-135Y 39550497 15.99 SGD
In stock
- 32 40 Blue 12 180 384-2991 1Bag(20PC) 1 TRMGT-180B 39550637 18.99 SGD
In stock
- 70 85 White 16 310 384-3211 1Bag(20PC) 1 TRMGT-310W 39550831 37.99 SGD
Shipped after 2018-04-23
- 27 33 Green 12 135 384-2894 1Bag(20PC) 1 TRMGT-135GN 39550542 19.99 SGD
Shipped after 2018-04-23
- 70 85 Blue 16 310 384-3173 1Bag(20PC) 1 TRMGT-310B 39550813 37.99 SGD
In stock
25 25 30 Black 12 125 - 1Bag(20PC) 1 TRMGT-125BK 39550445 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cable bundle
5
From Japan
On 2018-03-02 18:18:51
Because the Velcro strap is solid, it is durable and easy to use. I think I will purchase again
This review is about item#39550682.
Power cable summary
5
From Japan
On 2017-05-08 14:23:21
It is easy to securely secure, it is very good. I became a repeater.
This review is about item#39550454.
When cables, cords are put together
5
From Japan
On 2017-03-22 22:57:37
During storage, I thought that the cables etc would not get cluttered, in ordinary tie wrap it would be disposable, because the plastic part sometimes got stuck and torn, so I was thinking of a velcro tape type. Because the usage period is short, we can not review the exchange frequency, but if you use it cleanly it will be worth more than the price.
This review is about item#39550454.
Organize storage of power supply and audio cable
5
From Japan
On 2016-11-12 03:08:08
Since it can be attached to the cable, it is convenient to prevent loss after use. Although I was thinking that it was not thick enough at the beginning because it was thick and thought that it could not be used for cable arrangement of 10 M or more, but when used in conjunction with a Velcro with removable knob that can be purchased 100 evenly, a thick long cable I found out that it can also be used for organizing and it is more useful.
This review is about item#39550436.
Bundle of code premised on detachment
5
From Japan
On 2014-02-08 14:28:21
The cord strap with detachable freedom is a usual thing, the shape of the strap is attached to the coating of the cord, the part of the stopper and the end of the surplus strap are bulky and sometimes caught in things. Also, the appearance is not very good, but in those cases this strap is useful. Including the part of the stopper is gathered flatly, it is almost inconspicuous if you match the code and color. It is expensive and can not be fixed as much as a normal strap, but it is useful for orientations that place importance on appearance.
This review is about item#39550445.

Related Products