Buy more than* S$200* and get FREE SHIPPING

Cable Tie Fasteners,Magic Cable Belt 20Mm Width Type

4.25 (4)
RoHS Directive
Correspondence
Tape Thickness (mm)
1.5
Tape Length (m)
10
Tape Width (mm)
20
Operating Temperature Range (deg C)
5 to 65
Weight (g)
80
...see all
Product Options
ADD TO CART
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 384-3343 1Roll 1 TRMGTP-20Y 39550917 23.47 SGD
In stock
- Black 384-3301 1Roll 1 TRMGTP-20BK 39550926 23.73 SGD
In stock
- Blue 384-3297 1Roll 1 TRMGTP-20B 39550935 23.47 SGD
In stock
For temporary fixing and organizing. Red 384-3327 1Roll 1 TRMGTP-20R 39550944 23.47 SGD
In stock
For temporary fixing and organizing. White 384-3335 1Roll 1 TRMGTP-20W 39550953 23.28 SGD
In stock
For temporary fixing and organizing. Green 384-3319 1Roll 1 TRMGTP-20GN 39550962 23.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to bundle wires!
5
From Japan
On 2017-02-16 14:37:40
Change from traditional strings, change! It helps to improve work! Changing the color, it is classified! Cospar also satisfied!
This review is about item#39550935.
Bundle of flag of flag
5
From Japan
On 2016-09-28 22:33:19
It is easy and convenient to fence the climbing flag to the entertainment venue
This review is about item#39550917.
Luggage to be fixed
4
From Japan
On 2016-03-30 18:47:35
It is even better if there is strength of the Velcro
This review is about item#39550917.
For winding and fixing the sponge.
3
From Japan
On 2016-02-17 15:18:42
Until now, I used other company's products, but purchase on trial It certainly is soft so it's easy to use. If there is no problem with heat it will be purchased next time as well.
This review is about item#39550917.

Related Products