Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener

5.00 (1)
RoHS Directive
Correspondence
Length (m)
25
Type
Adhesive mounting type
Material
Polyester
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Thickness (mm) Width (mm) Shape TRUSCO Part Number Shear Strength (kgf) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Thickness (mm) Width (mm) Shape TRUSCO Part Number Shear Strength (kgf) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Black 2.1 25 Hook 361-9401 1.0/cm<sup>2</sup> Synthetic rubber (weak adhesion) 1Roll 1 TMAN2525BK 39551014 129.99 SGD
Shipped after 2018-05-28
25 White 2.1 25 Hook 361-9389 1.0/cm<sup>2</sup> Synthetic rubber (weak adhesion) 1Roll 1 TMAN2525W 39551023 129.99 SGD
Shipped after 2018-05-28
25 Black 2.7 25 Loop 361-9419 1.0/cm<sup>2</sup> Synthetic rubber (weak adhesion) 1Roll 1 TMBN2525BK 39551057 119.99 SGD
Shipped after 2018-05-28
25 White 2.7 25 Loop 361-9397 1.0/cm<sup>2</sup> Synthetic rubber (weak adhesion) 1Roll 1 TMBN2525W 39551066 119.99 SGD
Shipped after 2018-05-28
50 Black - 50 - 361-9451 0.9/cm2 Synthetic rubber (weak adhesive) 1Roll 1 TMBN5025BK 39551075 259.99 SGD
Shipped after 2018-05-29
50 White - 50 - 361-9435 0.9/cm2 Synthetic rubber (weak adhesive) 1Roll 1 TMBN5025W 39551084 259.99 SGD
Shipped after 2018-05-29
50 White - 50 - 361-9427 0.9/cm2 Synthetic rubber (weak adhesive) 1Roll 1 TMAN5025W 39551041 289.99 SGD
Shipped after 2018-05-29
50 Black - 50 - 361-9443 0.9/cm2 Synthetic rubber (weak adhesive) 1Roll 1 TMAN5025BK 39551032 289.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are the event organizer. It is used for pasting panels to the system panel.
5
From Japan
On 2013-12-26 15:50:04
I needed a low adhesive sticky tape. I am very satisfied. I also look at other products of your company interestingly. If there is something I need, I am considering purchasing.
This review is about item#39551023.

Related Products