Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener

5.00 (1)
Caution
Please note that joint line may penetrate in mid-flow. (No problem in use)
Purpose
To fix a variety of goods. General hook and loop fastener tape 25m winding.
RoHS Directive
Correspondence
Length (m)
25
Type
Sewing mounting type
Material
Polyester
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Shear Strength (kgf) Weight (g) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Shear Strength (kgf) Weight (g) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 361-9460 1.0/cm2 450 White - 25 1Roll 1 TMAH-2525-W 39551321 119.99 SGD
In stock
- 361-9532 0.9/cm2 710 Black - 50 1Roll 1 TMBH-5025-BK 39551364 149.99 SGD
In stock
- 361-9494 1.0/cm2 450 Black - 25 1Roll 1 TMBH-2525-BK 39551933 96.99 SGD
In stock
- 361-9516 0.9/cm2 710 White - 50 1Roll 1 TMBH-5025-W 39551373 149.99 SGD
In stock
- 361-9478 1.0/cm2 450 White - 25 1Roll 1 TMBH-2525-W 39551355 96.99 SGD
In stock
- 361-9508 0.9/cm2 710 White - 50 1Roll 1 TMAH-5025-W 39551346 189.99 SGD
In stock
- 361-9524 0.9/cm2 710 Black - 50 1Roll 1 TMAH-5025-BK 39551337 189.99 SGD
In stock
Hook 361-9486 1.0/cm<sup>2</sup> 450 Black 1.9 25 1Roll 1 TMAH-2525-BK 39551312 119.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a very good product.
5
From Japan
On 2015-08-19 18:02:09
Easy to sew even with home sewing machines, it is very easy to handle. I also would like to purchase the same item next time.
This review is about item#39551933.

Related Products