Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook And Loop Fastener, Magic Band

4.31 (16)
RoHS Directive
Correspondence
Length (m)
3
Type
Two-sided type (magic tape woven molding + (R))
Thickness (mm)
1
Material
Hook surface: polypropylene (PP) loop surface: nylon
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 389-7559 Orange 1Roll 1 MKH1030OR 39551732 4.99 SGD
In stock
10 389-7524 Black 1Roll 1 MKH1030BK 39551854 4.99 SGD
In stock
10 389-7541 Blue 1Roll 1 MKH1030B 39551872 4.99 SGD
In stock
10 389-7532 Red 1Roll 1 MKH1030R 39551897 4.99 SGD
In stock
20 389-7583 Red 1Roll 1 MKH2030R 39551906 6.99 SGD
In stock
10 389-7516 White 1Roll 1 MKH1030W 39551915 4.99 SGD
In stock
20 389-7567 White 1Roll 1 MKH2030W 39551924 6.99 SGD
In stock
20 389-7575 Black 1Roll 1 MKH2030BK 39551863 6.99 SGD
In stock
20 389-7591 Blue 1Roll 1 MKH2030B 39551881 6.99 SGD
In stock
20 389-7605 Orange 1Roll 1 MKH2030OR 39551741 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
For fixing the battery box
5
From Japan
On 2018-06-05 19:18:20
It is thin compared with ordinary ones and it does not have to take space. In addition, the cohesion force is strong, and there is sufficient durability against repetition.
Stop sagging the remaining belt in various parts of the rucksack
5
From Japan
On 2018-05-16 23:03:31
Because it is thin, there was a question about stickiness but it sticks enough I am very satisfied.
This review is about item#39551732.
Bundle of cables
5
From Japan
On 2018-04-17 17:51:15
I have used a thing of an ordinary thickness, but this time I tried a thin type for the first time. Because it is soft, it corresponds to various curvatures. Also, since the thickness when rolled up is small, how to stand out is also less noticeable. There is enough strength against pulling. Very good.
This review is about item#39551881.
Communication work
5
From Japan
On 2017-09-06 07:58:51
I am satisfied because stocks are available and size can be chosen.
This review is about item#39551854.
Under construction
5
From Japan
On 2017-05-13 17:54:45
It was quick response, so it was very good. I will also order next time.
This review is about item#39551863.
For bundling cable such as charger
5
From Japan
On 2017-04-28 20:51:44
Originally I used various types, but in the end this type was thin, easy to cut and usability was the best.
This review is about item#39551881.
Bundle of wires
5
From Japan
On 2016-10-27 17:54:26
It is thin and very easy to handle. I would appreciate it if you have a large roll (long one).
This review is about item#39551924.
I used it on the door under the bathroom
4
From Japan
On 2016-10-09 15:50:04
Since the door of the toilet was broken, this product was repaired and used to open and close the door. The jug is powerful, but the back of the jug is taped, but you can get it right away. So, if it is not a nail or a screw, it will be taken out soon. Thinking there, if the back of the jug can not be removed, I think that it will become a sellable item.
This review is about item#39551863.
Used for cable stopper.
3
From Japan
On 2016-07-25 17:30:43
Used as a bundle of USB cable, it is slightly hard to use because there is no waist as it is thin.
This review is about item#39551906.
Fixing of power strip · Bundle of LAN cable
5
From Japan
On 2016-03-08 18:19:17
The present condition is sufficient.
This review is about item#39551854.

Related Products