Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook and Loop Fastener

5.00 (5)
RoHS Directive
Correspondence
Adhesive
Synthetic rubber (weak adhesion)
Thickness (mm)
1.7
Width (mm)
25
Material
Polyester
...see all>
Product Options
ADD TO CART
Length (m) Color Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 White Hook-and-loop set 389-7117 1Set 1 TMRS25015W 39551976 3.99 SGD
In stock
1.5 Black Hook-and-loop set 389-7141 1Set 1 TMRS2515BK 39551942 18.99 SGD
In stock
1.5 White Hook and loop set 389-7133 1Set 1 TMRS2515W 39551951 19.99 SGD
In stock
0.15 Black Hook and loop set 389-7125 1Set 1 TMRS25015BK 39551967 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to fit Cat Eye Padlone Smart Plus
5
From Japan
On 2018-05-12 17:16:57
I use it to attach a cycle cycle computer to a stem integral type handle where the front part of the stem is almost flat but it is inexpensive and attached very smartly and it is very satisfied.
This review is about item#39551967.
Installation and maintenance of digital oil temperature gauge
5
From Japan
On 2018-04-15 22:03:33
Holding power is strong and no problem. The seal of the pasting surface is also more than the imagination adhesion. Cutting is easy and easy to use.
This review is about item#39551967.
ceiling
5
From Japan
On 2018-01-20 22:45:30
It seems that double-sided tape is also firm and does not fall even if it is stuck on the ceiling masking tape
This review is about item#39551951.
Shoe repair
5
From Japan
On 2017-08-05 15:26:32
The degree of strength was as you wanted. I'd like to ask you again.
This review is about item#39551942.
For racing
5
From Japan
On 2016-11-20 05:19:02
I tried using it as a gauge to fix a meter of a motorcycle race vehicle, so I tried it, but it did not get off or shifted at all even with a brake that is stronger than the imagination and a fine vibration and it was strongly stuck. Also, unlike screw fastening, vibration is not directly transmitted, so it is highly recommended as it also serves as a cushion for precision machinery.
This review is about item#39551967.

Related Products