Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Standard Length (mm) Weight (g) TRUSCO Part Number Thickness (mm) Material Purpose Tensile Strength (N) Specification Specification (Compatible Temperature Range deg C) Maximum Bundle Diameter (phi mm) Incombustibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Standard Length (mm) Weight (g) TRUSCO Part Number Thickness (mm) Material Purpose Tensile Strength (N) Specification Specification (Compatible Temperature Range deg C) Maximum Bundle Diameter (phi mm) Incombustibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 UL standard product 370 270 384-3521 1.6 Weather-resistant nylon 66 - 215.6 For outdoor use - 102 UL94V-2 1Bag(100PC) 1 TRRCV370W 39552046 28.99 SGD
In stock
12.8 - 580 - 384-3581 - - For wire and cable binding 1117.2 For outdoor use - 172 - 1Bag(100PC) 1 TRRCV-580W 39551994 139.99 SGD
In stock
3.6 - 100 - 227-6453 - - - - - -45 to 85 25 - 1Bag(100PC) 1 TRRCV-100W 08401741 5.99 SGD
In stock
4.7 - 200 - 227-6607 - - - - - -45 to 85 55 - 1Bag(100PC) 1 TRRCV-200W 08401766 10.99 SGD
In stock
4.7 - 150 - 227-6461 - - - - - -45 to 85 39 - 1Bag(100PC) 1 TRRCV-150W 08401757 8.99 SGD
In stock
4.8 - 300 - 227-6496 - - - - - -45 to 85 88 - 1Bag(100PC) 1 TRRCV-300W 08401775 23.99 SGD
In stock
4.8 - 250 - 227-6615 - - - - - -45 to 85 74 - 1Bag(100PC) 1 TRRCV-250W 08401732 17.99 SGD
In stock
12.8 - 405 - 384-3548 - - For wire and cable binding 1117.2 For outdoor use - 116 - 1Bag(100PC) 1 TRRCV-405W 39552003 85.99 SGD
N/A
12.8 - 480 - 384-3564 - - For wire and cable binding 1117.2 For outdoor use - 140 - 1Bag(100PC) 1 TRRCV-480W 39551985 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for holding tomatoes and eggplants
5
From Japan
On 2017-07-12 19:34:33
It is used for holding tomatoes and eggplants of eggplants. It is excellent in COSPA because it can be reused.
This review is about item#8401757.
Summarize the remaining rope and so on. Combine power cables such as electric appliances.
5
From Japan
On 2016-05-24 17:26:10
It is cheap in price as well, so I think that it is easy to use.
Outdoor wood binding
3
From Japan
On 2014-08-01 17:03:17
Release is easy. Weather resistance can not be determined until the passage of time. I would like a weather release of 450 mm if possible.
This review is about item#39552046.
Farm work
3
From Japan
On 2014-06-13 22:10:42
Since there are various types of this type, the selection width is wide and there are no particularly improvement points. In other words, please pay attention to the quality of the material, I think that the lack of strength at the time of tightening is fatal.
This review is about item#08401766.
Wiring, other cohesion etc
5
From Japan
On 2014-02-03 23:41:32
It is very affordable with a binding band that can be repeatedly used with a width as small as 3.6 mm. Even without the nipper etc, you can quickly remove it, it is easy even for a task to remove frequently and a little inspection.
This review is about item#08401741.

Related Products