Buy more than* S$200* and get FREE SHIPPING

Small Binder Kit, Shime Shime 45 Set

5.00 (2)
Purpose
Bundling operation electrical work, wiring. Packing bundling operation.
Compatible Temperature (degree)
-20 - 100
Material (clips)
Polyacetal resin
Material (belt)
Weather-resistant nylon 66
Belt Width (mm)
4.5
Material (Body)
ABS resin
Color
Black
Set Contents
100 body, black belt (4.5mm width x15m), black clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GJ45SBK 39552064 55.85 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Unity of newspaper, bond of unnecessary monthly magazine · weekly magazine, bondage of cardboard
5
From Japan
On 2017-08-16 16:03:58
At first, I think I was overwhelmed by removing "pusher", but this is obviously due to insufficient instruction. If you do not get used to it, it may take a while at the beginning, but if you get used to it, you can use it quite conveniently. After that, it is durable.
This review is about item#39552064.
Shipping items
5
From Japan
On 2015-06-18 14:47:50
It is convenient because it can bundle multiple long bars of goods easily! It is! It is!
This review is about item#39552064.

Related Products