Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Binding Belt Black

4.00 (8)
Material (metal)
Steel
Material (belt)
Polypropylene (PP)
Surface Processing
Nickel-plated finish
Color
Black
...see all>
Product Options
ADD TO CART
Maximum Working Load (kg) Length (m) Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Load (kg) Length (m) Weight (g) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 3 60 1.7 20 383-0055 1PC 1 KR203BK 39552073 11.99 SGD
Shipped after 2018-06-25
100 3 140 1.7 40 383-0136 1PC 1 KR403BK 39552152 20.99 SGD
Shipped after 2018-06-25
150 5 280 1.7 50 383-0195 1PC 1 KR505BK 39552213 32.99 SGD
Shipped after 2018-06-25
50 5 100 1.7 20 383-0071 1PC 1 KR205BK 39552091 14.99 SGD
Shipped after 2018-06-25
150 3 200 1.7 50 383-0179 1PC 1 KR503BK 39552195 26.99 SGD
Shipped after 2018-06-25
90 5 160 1.7 30 383-0110 1PC 1 KR305BK 39552134 20.99 SGD
Shipped after 2018-06-25
90 3 100 1.7 30 383-0098 1PC 1 KR303BK 39552116 17.99 SGD
Shipped after 2018-06-25
100 5 200 - 40 383-0152 1PC 1 KR405BK 39552177 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Transportation of loads and prevention of load collapse
5
From Japan
On 2018-01-08 11:36:40
It is easy to tighten and easy to fix firmly without looseness.
This review is about item#39552091.
Temporary fixation of steel plate
3
From Japan
On 2017-01-05 17:00:52
I used it to temporarily fix the steel plate, but it did not work. This seems to be a usage problem, I am reflective.
This review is about item#39552073.
When packing
3
From Japan
On 2016-08-29 15:32:55
Only the price is high. Others are satisfied.
This review is about item#39552195.
For luggage fixation
4
From Japan
On 2015-11-30 01:15:55
Lock buckle! To be sorry
This review is about item#39552213.
Earthquake resistant for desktop PC
3
From Japan
On 2015-11-19 11:06:14
I think that it is good even if the price is cheaper.
This review is about item#39552073.
Wheelchair fixing
4
From Japan
On 2015-06-27 20:05:29
I bought this belt for fixing a wheelchair, but I bought a 3 meter item, but it seemed a bit long. I have not used it in business yet, but I thought that this would work. I was looking for something good because there are too long fixtures to be fixed on the bus and it is not practical.
This review is about item#39552116.
Fastening of loads on dolly
5
From Japan
On 2015-04-16 18:39:29
I used a thing of 3 m but I wanted a longer one more meter, but since I only have 5 m, I ordered it If it is possible 4 tons of items are exactly right
This review is about item#39552213.
Carrier installation
5
From Japan
On 2013-03-11 14:42:32
good
This review is about item#39552091.

Related Products