Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Height (mm) Color Screw Holes (mm) Thickness (mm) Mass (g /package) Width (mm) Maximum Static Load (g) Length (mm) Compatible Band Width (mm) UL Standards Materials (tape) Weight (g) Band Width (mm) Material Dimensions (Vetical x Horizontal) (mm) TRUSCO Part Number Standard Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Height (mm) Color Screw Holes (mm) Thickness (mm) Mass (g /package) Width (mm) Maximum Static Load (g) Length (mm) Compatible Band Width (mm) UL Standards Materials (tape) Weight (g) Band Width (mm) Material Dimensions (Vetical x Horizontal) (mm) TRUSCO Part Number Standard Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 66 4.2 White 4 4.2 124 25.4 227 25.4 2.3 to 4.8 - Rubber-based - 2.3 - 4.8 - 25.4x25.4 - UL standard product - 1Bag(100PC) 1 ABM2SAC 39552247 34.27 SGD
In stock
Nylon 66 4.6 White - 4.2 81 25.4 136 25.4 2.3 to 4.8 - Rubber-based - 2.3 - 3.6 - 19.1x19.1 - UL standard product - 1Bag(100PC) 1 ABMMAC 39552265 22.63 SGD
In stock
- - Black - 4.6 81 19.1 - 19.1 2.3 - 3.6 UL 94HB flame retardant - 81 - ABS - - - RoHS compliant 1Bag(100PC) 1 ABMM-A-C20 49029355 23.92 SGD
In stock
- - White - - 81 19.1 - 19.1 2.3 to 3.6 UL flame retardant/94HB - 81 - ABS - 403-6786 - RoHS compliant 1Bag(100PC) 1 ABMM-AT-C 49029373 26.74 SGD
In stock
- - White - - 292 19.1 - 19.1 2.3 to 3.6 UL flame retardant/94HB - 292 - ABS - 403-6778 - RoHS compliant 1Bag(500PC) 1 ABMM-A-D 49029364 70.88 SGD
In stock
- - White - - 292 19.1 - 19.1 2.3 to 3.6 UL flame retardant/94HB - 292 - ABS - 403-6808 - RoHS compliant 1Bag(500PC) 1 ABMM-AT-D 49029391 97.57 SGD
In stock
- - White - - 610 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 610 - ABS - 403-6654 - RoHS compliant 1Bag(500PC) 1 ABM2S-A-D 49029267 119.90 SGD
Shipped after 2017-08-25
- - Telephone Gray - - 610 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 610 - ABS - 403-6662 - RoHS compliant 1Bag(500PC) 1 ABM2S-A-D14 49029276 199.90 SGD
Shipped after 2017-08-25
- - Telephone Gray - - 124 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 124 - ABS - 403-6638 - RoHS compliant 1Bag(100PC) 1 ABM2S-A-C14 49029242 37.92 SGD
Shipped after 2017-08-25
- - Ivory - - 124 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 124 - ABS - 403-6646 - RoHS compliant 1Bag(100PC) 1 ABM2S-A-C15 49029251 37.92 SGD
Shipped after 2017-08-25
- - White - - 124 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 124 - ABS - 403-6671 - RoHS compliant 1Bag(100PC) 1 ABM2S-AT-C 49029285 34.27 SGD
In stock
- - White - - 610 25.4 - 25.4 2.3 to 4.8 UL flame retardant/94HB - 610 - ABS - 403-6697 - RoHS compliant 1Bag(500PC) 1 ABM2S-AT-D 49029303 149.90 SGD
Shipped after 2017-08-25
ADD TO CART

Related Products