Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Tie, Tak Tie, Roll type

4.50 (2)
Purpose
Wire, cable fixing, unity.
Tensile Strength (N)
222
Material (surface)
Nylon
Material (reverse side)
Polyethylene (PE)
Length (m)
4.5
Weight (g)
594
Width (mm)
19.1
...see all>
Product Options
ADD TO CART
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 Orange 381-5820 1Roll 1 HLS-15R3 39552624 25.99 SGD
In stock
- Green 381-5846 1Roll 1 HLS-15R5 39552642 26.99 SGD
In stock
- Gray 381-5862 1Roll 1 HLS-15R8 39552527 31.99 SGD
In stock
2.5 Red 381-5811 1Roll 1 HLS-15R2 39552536 25.99 SGD
In stock
2.5 Blue 381-5854 1Roll 1 HLS-15R6 39552685 25.99 SGD
In stock
2.5 Yellow 381-5838 1Roll 1 HLS-15R4 39552606 25.99 SGD
In stock
2.5 White 381-5803 1Roll 1 HLS-15R10 39552703 25.99 SGD
In stock
2.5 Black - 1Roll 1 HLS-15R0 39552667 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production and maintenance work of radio controlled airplanes
4
From Japan
On 2018-01-31 19:26:05
It can fix parts (battery pack etc) with free length, it is very user-friendly feeling.
This review is about item#39552685.
When arranging the LAN cable
5
From Japan
On 2017-11-15 19:03:07
I find it useful when arranging the LAN cable. If it is Velcro by other manufacturers, the touch feeling is grainy? There is, but I think that Pando feels soft.
This review is about item#39552667.

Related Products