Buy more than* S$200* and get FREE SHIPPING

Cable ties,Tak tie standard size type

5.00 (1)
Tensile Strength (N)
178
Material (surface)
Nylon
Material (reverse side)
Polypropylene (PP)
Width (mm)
12.7
...see all>
Product Options
ADD TO CART
Purpose Mass (g /package) Color Thickness (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Mass (g /package) Color Thickness (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 Orange 2.5 305 381-5986   1Bag(10PC) 1 HLT3I-X3 39552493 18.99 SGD
In stock
- 25 Black 2.5 203 381-5871   1Bag(10PC) 1 HLT2IX0 39552676 13.99 SGD
In stock
Wire, cable fixing, unity. 40 Yellow 2.5 305 381-5994   1Bag(10PC) 1 HLT3I-X4 39552545 18.99 SGD
Shipped after 2018-01-22
Wire, cable fixing, unity. 40 Green 2.5 305 381-6001   1Bag(10PC) 1 HLT3I-X5 39552597 18.99 SGD
Shipped after 2018-01-22
Wire, cable fixing, unity. 40 Blue 2.5 305 381-6010   1Bag(10PC) 1 HLT3I-X6 39552563 18.99 SGD
In stock
Wire, cable fixing, unity. 40 Gray - 305 381-6028   1Bag(10PC) 1 HLT3I-X8 39552511 18.99 SGD
In stock
Wire, cable fixing, unity. 25 Yellow - 203 381-5919   1Bag(10PC) 1 HLT2I-X4 39552615 13.99 SGD
In stock
Wire, cable fixing, unity. 40 White - 305 381-5960   1Bag(10PC) 1 HLT3I-X10 39552581 17.99 SGD
Shipped after 2018-01-22
Wire, cable fixing, unity. 25 Green - 203 381-5927   1Bag(10PC) 1 HLT2I-X5 39552651 12.99 SGD
In stock
Wire, cable fixing, unity. 25 Red - 203 381-5897   1Bag(10PC) 1 HLT2I-X2 39552721 13.99 SGD
In stock
Wire, cable fixing, unity. 25 Blue - 203 381-5935   1Bag(10PC) 1 HLT2I-X6 39552694 13.99 SGD
In stock
Wire, cable fixing, unity. 40 Black 2.5 305 381-5951   1Bag(10PC) 1 HLT3I-X0 39552554 23.99 SGD
In stock
Wire, cable fixing, unity. 25 White - 203 381-5889   1Bag(10PC) 1 HLT2I-X10 39552712 16.99 SGD
Shipped after 2018-01-22
Wire, cable fixing, unity. 25 Orange - 203 381-5901   1Bag(10PC) 1 HLT2I-X3 39552633 13.99 SGD
In stock
Wire, cable fixing, unity. 25 Gray - 203 381-5943   1Bag(10PC) 1 HLT2I-X8 39552502 14.99 SGD
Shipped after 2018-01-22
Wire, cable fixing, unity. 40 Red 2.5 305 381-5978 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 HLT3I-X2 39552572 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use of unity of goods
5
From Japan
On 2014-05-13 12:04:06
It is very good as it looks well and it gathers beautifully.
This review is about item#39552581.

Related Products