Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable ties,Tak Tape

Material (surface)
Nylon
Material (reverse side)
Polypropylene (PP)
Operating temperature Limits
-30 to 90
Length (m)
6.1
Color
Black
Thickness (mm)
0.9
Width (mm)
19.1
TRUSCO Part Number
381-6222
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TTS20R0 39552737 -
Discontinued
[x]
ADD TO CART

Related Products