Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating temperature Limits Operating Temperature Range (deg C) Thickness (mm) Width (mm) TRUSCO Part Number Length (mm) Material Specification Width x Length (mm) Tensile Strength (N) AS ONE Part Number Maximum Bundle Diameter (phi mm) RoHS Directive Weight (g/pc) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Operating Temperature Range (deg C) Thickness (mm) Width (mm) TRUSCO Part Number Length (mm) Material Specification Width x Length (mm) Tensile Strength (N) AS ONE Part Number Maximum Bundle Diameter (phi mm) RoHS Directive Weight (g/pc) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-59 to 170deg C - 1.1 - 252-2047 - - - 2.5x102 80 - 22 - 0.54 - 1Bag(100PC) 1 PLT1M-C76 37067091 53.99 SGD
In stock
-59 to 170deg C - - - 252-2063 - - - 4.8x371 222 - 102 - 4.32 - 1Bag(100PC) 1 PLT4S-C76 37067152 309.99 SGD
Shipped after 2018-06-26
-59 to 170deg C - - - 252-2071 - - - 7.6x371 534 - 102 - 9.56 - 1Bag(50PC) 1 PLT4H-L76 37067134 379.99 SGD
Shipped after 2018-06-26
-59 to 170deg C - - - 252-2055 - - - 4.8x188 222 - 48 - 2.2 - 1Bag(100PC) 1 PLT2S-C76 37067116 189.99 SGD
Shipped after 2018-06-26
- -59 to 170 1.1 3.4 380-9285 203 Tefzel (fluorine resin) For outdoor use - 111 1-9330-02 51 Correspondence - UL standard product 1Bag(100PC) 1 PLT2I-C76 39552755 139.99 SGD
In stock
- -59 to 170 - 3.4 380-9293 203 Tefzel (fluorine resin) For outdoor use - 111 - 51 Correspondence - UL standard product 1Bag(1000PC) 1 PLT2I-M76 39552764 1,079.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 4.8 380-9358 371 Tefzel (fluorine resin) For outdoor use - 222 - 102 Correspondence - UL standard product 1Bag(1000PC) 1 PLT4S-M76 39552834 2,449.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 4.8 380-9307 188 Tefzel (fluorine resin) For outdoor use - 222 - 48 Correspondence - UL standard product 1Bag(1000PC) 1 PLT2S-M76 39552773 1,269.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 7.6 380-9315 292 Tefzel (fluorine resin) For outdoor use - 534 - 76 Correspondence - UL standard product 1Bag(50PC) 1 PLT3H-L76 39552782 299.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 7.6 390-5802 292 Tefzel (fluorine resin) For outdoor use - 534 - 76 Correspondence - UL standard product 1Bag(250PC) 1 PLT3H-TL76 39552791 1,249.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 4.8 380-9323 295 Tefzel (fluorine resin) For outdoor use - 222 1-9330-03 76 Correspondence - UL standard product 1Bag(100PC) 1 PLT3S-C76 39552807 269.99 SGD
In stock
- -59 to 170 - 2.5 380-9277 102 Tefzel (fluorine resin) For outdoor use - 80 - 22 Correspondence - UL standard product 1Bag(1000PC) 1 PLT1M-M76 39552746 489.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 4.8 380-9331 295 Tefzel (fluorine resin) For outdoor use - 222 - 76 Correspondence - UL standard product 1Bag(1000PC) 1 PLT3S-M76 39552816 2,319.99 SGD
Shipped after 2018-06-26
- -59 to 170 - 7.6 380-9340 371 Tefzel (fluorine resin) For outdoor use - 534 - 102 Correspondence - UL standard product 1Bag(250PC) 1 PLT4H-TL76 39552825 1,699.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products