Buy more than* S$200* and get FREE SHIPPING

Metal Detectable Cable Tie, Nylon

3.00 (1)
Purpose
Food, beverage, medical, pharmaceutical industry, chemical and pharmaceutical products, etc. and wiring unity of the equipment line of packing package and fixing.
RoHS Directive
Correspondence
Standard
UL standard product
Material
Nylon 66
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Color Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Mass (g /package) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Operating Temperature Range (deg C) Color Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Mass (g /package) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 -60 - 85 Light blue 1.1 2.5 99 - 41 80 1Bag(100PC) 1 PLT1M-C86 39552983 18.99 SGD
In stock
51 -60 to 85 LightBlue 1.2 3.4 203 362-1499 106 178 1Bag(100PC) 1 PLT2I-C86 39552992 33.99 SGD
In stock
102 -60 to 85 LightBlue - 4.8 366 362-1529 275 222 1Bag(100PC) 1 PLT4S-C86 39553044 57.99 SGD
In stock
47 -60 to 85 LightBlue 1.4 4.8 185 362-1502 183 222 1Bag(100PC) 1 PLT2S-C86 39553001 41.99 SGD
In stock
76 -60 to 85 LightBlue 1.4 4.8 292 362-1511 225 222 1Bag(100PC) 1 PLT3S-C86 39553026 60.99 SGD
In stock
102 -60 to 85 LightBlue - 7.6 366 381-6184 337 534 1Bag(50PC) 1 PLT4H-L86 39553035 55.99 SGD
In stock
76 -60 to 85 LightBlue - 7.6 282 381-6133 275 534 1Bag(50PC) 1 PLT3H-L86 39553017 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bundle of cables on food production line
3
From Japan
On 2015-11-18 15:18:44
I have not used it but purchased it because it reacts to a metal detector. I would like to introduce it as one of measures to prevent contamination of foreign matter.
This review is about item#39553001.

Related Products