Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Maximum Bundle Diameter (phi mm) 2015 Trusco Published Pages Thickness (mm) 2014 TRUSCO Published Page Width (mm) RoHS Directive Length (mm) Standard TRUSCO Part Number Color Material Specification Mass (g /package) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Maximum Bundle Diameter (phi mm) 2015 Trusco Published Pages Thickness (mm) 2014 TRUSCO Published Page Width (mm) RoHS Directive Length (mm) Standard TRUSCO Part Number Color Material Specification Mass (g /package) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire, cable fixing, unity. 51 1 2578 1.2 3-1503 3.4 Correspondence 203 UL standard product 381-6087 Dark blue Polypropylene (PP) For indoor use. 97 107 1Bag(100PC) 1 PLT2I-C186 39553062 65.34 SGD
In stock
- 102 - 1.4 - 7.6 - 366 - 381-6176 - - - 248 267 1bag(50pc) 1 PLT4H-L186 39553105 98.23 SGD
Shipped after 2017-12-14
- 22 - 1.1 - 2.5 - 99 - 381-6052 - - - 37 67 1bag(100pc) 1 PLT1M-C186 39553053 36.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-06 07:42:13
Used for stopping piping. It is good as it is firmly made of metal detector. I want a little cheaper in terms of cost.
This review is about item#39553087.

Related Products