Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Width (mm) Length (mm) Material Compatible Band Compatible Band Width (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) Material Compatible Band Compatible Band Width (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray/Red 184 140.0 Plastic - 2.4 to 5.7 249 362-1472 Nylon cable ties only 1PC 1 GTSL 39553123 -
Discontinued
[x]
- - - - PLT80-300,PTL370S 1.8-5.7 - 819-9609 - 1pc 1 GTS-E 24890337 289.99 SGD
In stock
- - - - - 4.8-9.7 - 820-4854 - 1pc 1 GTH-E 52377115 469.99 SGD
In stock
- - - - - - 250 252-1881 [MIL]MS90387-1, MIL-T-81306A 1PC 1 GTS 09459685 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Bundle of wires
2
From Japan
On 2017-04-14 23:57:31
I would like you to inspect once it is doubtful that the tightening will end at a loose stage even if the tightening force is maximized
This review is about item#24890337.
Cable wiring
5
From Japan
On 2015-04-22 17:26:40
Because it is easy to hold and easy to use, we purchased two units.
This review is about item#09459685.

Related Products