Buy more than* S$200* and get FREE SHIPPING

Magic Cloth H,Belt

Adhesive
Rubber-based
Length (m)
20
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Shear Strength (kgf) Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Shear Strength (kgf) Type Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 21.5/cm<sup>2</sup> Interest-bearing type of strong adhesion Black 2 1Roll 1 2A3UC2520BK 39553236 109.90 SGD
In stock
25 366-6280 21.5/cm<sup>2</sup> Interest-bearing type of strong adhesion White 2 1Roll 1 2A3UC2520W 39553245 109.90 SGD
In stock
50 366-6301 40.5/cm2 Strong adhesive stick-on type White - 1Roll 1 2A3UC5020W 39553263 159.90 SGD
In stock
50 366-6298 40.5/cm2 Strong adhesive stick-on type Black - 1Roll 1 2A3UC5020BK 39553254 159.90 SGD
In stock
ADD TO CART

Related Products