Buy more than* S$200* and get FREE SHIPPING

Magic Cross Sheet

4.80 (5)
Shear Strength (kgf)
21.5
Width (mm)
250
Length (mm)
300
Type
Non-adhesive type
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 3 366-6131 1Set(2Sheet) 1 1H22A3BK 39553272 15.99 SGD
Shipped after 2018-02-26
White - 366-6140 1Set(2Sheet) 1 1H22A3W 39553281 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I used it to close the seat / back of the scissors polishing sheet.
5
From Japan
On 2015-12-27 21:12:01
You can use it in various ways.
This review is about item#39553272.
We use it for smooth paper (magic formula) and use it for sculpture blade sharpening.
5
From Japan
On 2015-04-27 17:24:43
The sharpness of the sculpture sword is much better and it is saved very much.
This review is about item#39553281.
Used for disc Thunder bonding
5
From Japan
On 2015-04-13 18:45:18
It was a satisfactory product. It is the size of the product, but maybe there is 30 cm * 30 cm.
This review is about item#39553272.
Use it for your own disc sander.
4
From Japan
On 2015-02-15 18:19:58
I want the female sheet to be a little thinner.
This review is about item#39553272.
processing
5
From Japan
On 2014-04-03 16:12:59
Bonding is more powerful than thinner than general surface fasteners
This review is about item#39553272.

Related Products