Buy more than* S$200* and get FREE SHIPPING

Magic Cloth Bond

4.20 (5)
Adhesive
Rubber-based
Material
Nylon
...see all>
Product Options
ADD TO CART
Length (m) Type Weight (g) Color Thickness (mm) Width (mm) Type TRUSCO Part Number Specification Shear Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Weight (g) Color Thickness (mm) Width (mm) Type TRUSCO Part Number Specification Shear Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Interest-bearing type of strong adhesion 39 White 2 50 A-side 366-6263 - 19.3/cm<sup>2</sup> 1Roll 1 1K2LUC-501-W 39553324 10.99 SGD
In stock
1 Interest-bearing type of strong adhesion 20 Black 2 25 A-side 366-6239 - 9.1/cm<sup>2</sup> 1Roll 1 1K2LUC-251-BK 39553297 6.99 SGD
In stock
5 Hook 215 Black - 50 - 366-6212 Strong adhesive stick-on type 19.3/cm2 1Roll 1 1K2L5UC-505-BK 39553333 66.99 SGD
In stock
5 Loop 215 Black - 50 - 366-6336 Strong adhesive stick-on type 19.3/cm2 1Roll 1 2W3L5UC-505-BK 39553394 67.99 SGD
In stock
5 Hook 215 White - 50 - 366-6221 Strong adhesive stick-on type 19.3/cm2 1Roll 1 1K2L5UC-505-W 39553342 67.99 SGD
In stock
5 Loop 215 White - 50 - 366-6344 Strong adhesive stick-on type 19.3/cm2 1Roll 1 2W3L5UC-505-W 39553403 67.99 SGD
In stock
1 Interest-bearing type of strong adhesion 39 White 2 50 B side 366-6387 - 19.3/cm<sup>2</sup> 1Roll 1 2W3LUC-501-W 39553385 10.99 SGD
In stock
1 Interest-bearing type of strong adhesion 20 Black 2 25 B side 366-6352 - 9.1/cm<sup>2</sup> 1Roll 1 2W3LUC-251-BK 39553351 6.99 SGD
In stock
1 Loop type 20 White 2 25 B side 366-6361 Strong adhesive stick-on type 9.1/cm2 1Roll 1 2W3LUC-251-W 39553367 6.99 SGD
In stock
1 Hook type 20 White 2 25 A-side 366-6247 Strong adhesive stick-on type 9.1/cm2 1Roll 1 1K2LUC-251-W 39553306 6.99 SGD
In stock
1 Hook type 39 Black 2 50 A-side 366-6255 Strong adhesive stick-on type 19.3/cm<sup>2</sup> 1Roll 1 1K2LUC-501-BK 39553315 10.99 SGD
In stock
1 Loop type 39 Black 2 50 B side 366-6379 Strong adhesive stick-on type 19.3/cm<sup>2</sup> 1Roll 1 2W3LUC-501-BK 39553376 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Closing the packing case
5
From Japan
On 2014-09-26 02:23:26
In order to make a packing case with Pradon, I tried using it for a test with a strong Velcro, but it also got secure on the polypropylene, which is hard to adhere.
This review is about item#39553306.
Outdoor sports
5
From Japan
On 2014-07-04 14:02:47
I was surprised because the adhesive strength is strong. If you do not position carefully when sticking, it is difficult to peel off.
This review is about item#39553297.
Fixation of instruments
3
From Japan
On 2013-12-24 13:33:23
I hope to have a male / female set sale.
This review is about item#39553297.
Production for events (Three dimensional objects that can be disassembled and assembled using plastic cardboard)
5
From Japan
On 2013-11-11 09:40:49
We purchased and tested several kinds of manufacturer's at neighboring home centers and this product fulfilled the most requirements. Especially adhesion to structures is outstanding. We used this because it has more than 10 m and the required quantity is large. We appreciate prompt response. If there is handling of 100 mm width of this product as hope it will be saved.
This review is about item#39553315.
Vertical fixing of plastic plate
3
From Japan
On 2013-01-20 11:36:22
When I searched for <Magiclo Bond> when I searched for <Magiclo Bond>, two identical items of images were displayed and it seems that there is no description on the B side of the A side, that is, the adhesion receiving side and the adhesion side, so it is added I think that the same confusion will not occur easily in the future.
This review is about item#39553324.

Related Products