Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Width (mm) Length (m) Weight (g) TRUSCO Part Number Color Dimension (mm) Material 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Width (mm) Length (m) Weight (g) TRUSCO Part Number Color Dimension (mm) Material 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 444-6623 - - - - - 1PC 1 BC5408 86323036 1.99 SGD
Shipped after 2018-01-22
5 0.4 13 444-6631 Black - Natural rubber / polyester 3 0948 3-1546 1PC 1 BC-5412 86323011 1.99 SGD
Shipped after 2018-01-22
8 0.4 73 367-5297 Yellow - Natural rubber / polyester - - 1PC 1 BC-8402 39553613 3.99 SGD
Shipped after 2018-01-22
8 0.8 85 367-5394 Marine blue - Natural rubber / polyester - - 1PC 1 BC-8808 39553683 4.99 SGD
Shipped after 2018-01-22
8 1.2 100 367-5254 Yellow - Natural rubber / polyester - - 1PC 1 BC-81202 39553586 4.99 SGD
Shipped after 2018-01-22
8 0.6 80 367-5351 Marine blue - Natural rubber / polyester - - 1PC 1 BC-8608 39553656 3.99 SGD
Shipped after 2018-01-22
8 1 91 367-5211 Yellow - Natural rubber / polyester - - 1PC 1 BC-81002 39553552 4.99 SGD
Shipped after 2018-01-22
8 1 91 367-5238 Marine blue - Natural rubber / polyester - - 1PC 1 BC-81008 39553561 4.99 SGD
Shipped after 2018-01-22
8 1 91 367-5220 Red - Natural rubber / polyester - - 1PC 1 BC-81005 39553577 5.99 SGD
Shipped after 2018-01-22
8 0.4 73 367-5319 Marine blue - Natural rubber / polyester - - 1PC 1 BC-8408 39553622 3.99 SGD
Shipped after 2018-01-22
8 0.6 80 367-5343 Red - Natural rubber / polyester - - 1PC 1 BC-8605 39553665 3.99 SGD
Shipped after 2018-01-22
8 1.2 100 367-5271 Marine blue - Natural rubber / polyester - - 1PC 1 BC-81208 39553595 5.99 SGD
Shipped after 2018-01-22
8 1.2 100 367-5262 Red - Natural rubber / polyester - - 1PC 1 BC-81205 39553604 6.99 SGD
Shipped after 2018-01-22
8 0.4 73 367-5301 Red - Natural rubber / polyester - - 1PC 1 BC-8405 39553631 3.99 SGD
Shipped after 2018-01-22
8 0.8 85 367-5378 Yellow - Natural rubber / polyester - - 1PC 1 BC-8802 39553674 4.99 SGD
Shipped after 2018-01-22
8 0.6 80 367-5335 Yellow - Natural rubber / polyester - - 1PC 1 BC-8602 39553647 4.99 SGD
Shipped after 2018-01-22
8 0.8 85 367-5386 Red - Natural rubber / polyester - - 1PC 1 BC-8805 39553692 4.99 SGD
Shipped after 2018-01-22
5 0.6 16 444-6640 - - - - - 1pc 1 BC-5602 86323063 1.99 SGD
Shipped after 2018-01-22
5 0.4 13 444-6607 - - - - - 1pc 1 BC-5402 86323002 1.99 SGD
Shipped after 2018-01-22
5 0.4 13 444-6615 - - - - - 1pc 1 BC-5405 86323045 1.99 SGD
Shipped after 2018-01-22
5 0.6 16 444-6674 - - - - - 1pc 1 BC-5612 86323072 1.99 SGD
Shipped after 2018-01-22
5 0.6 16 444-6666 - - - - - 1pc 1 BC-5608 86323097 1.99 SGD
Shipped after 2018-01-22
5 0.6 16 444-6658 - - - - - 1pc 1 BC-5605 86323106 1.99 SGD
Shipped after 2018-01-22
- - - - Black 8phix400 Natural rubber / polyester - - 1PC 1 BC-8412 35149852 3.99 SGD
Shipped after 2018-01-22
- - - - Black 8phix600 Natural rubber / polyester - - 1PC 1 BC-8612 35149861 3.99 SGD
Shipped after 2018-01-22
- - - - Black 8phix800 Natural rubber / polyester - - 1PC 1 BC-8812 35149877 4.99 SGD
Shipped after 2018-01-22
- - - - Black 8phix1000 Natural rubber / polyester - - 1PC 1 BC-81012 35149886 4.99 SGD
Shipped after 2018-01-22
- - - - Black 8phix1200 Natural rubber / polyester - - 1PC 1 BC-81212 35149895 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 24
4 star 4
3 star 5
2 star 2
1 star 2
Review Rating: 4.24
37 Customer Reviews
The reviews are automatic translation.
For loading motorcycle carriers
5
From Japan
On 2018-01-05 09:07:14
I felt it was hard to fix small hooks as I expected. The tension is perfect.
This review is about item#39553647.
Luggage fixing of motorcycle
3
From Japan
On 2017-12-16 17:17:12
Goods of 40 centimeters should be thicker. It's thin and I can not secure my luggage securely
This review is about item#39553552.
Luggage suppression
2
From Japan
On 2017-11-29 14:52:48
The width of the metal fitting was bigger than I expected and did not enter the punch hole of the seat.
This review is about item#35149861.
I fix the motorcycle touring bag
5
From Japan
On 2017-11-20 08:29:00
The bungee rope that was attached to the touring bag, when it stretched, became narrow and narrowed, I was worried about the strength, and refrained from using the bag itself. The newly purchased bungee cord is rich in elasticity, it does not become thin even if it stretches, it can be used with confidence. I am happy that I did a good shopping.
This review is about item#35149861.
Luggage fixation
3
From Japan
On 2017-10-25 00:31:54
Although I have not used it yet, I felt it was difficult to fix small hooks as I thought. I want to expect durability.
This review is about item#86323045.
Used as a packing string for a motorcycle
5
From Japan
On 2017-07-16 16:51:49
It is cheap and it is good to be able to choose various lengths. I do not know the durability.
This review is about item#86323011.
Bicycle relationship
5
From Japan
On 2017-06-27 00:52:10
In bicycle applications, short ones are convenient, so it is helpful. It seems to be durable for goods.
This review is about item#39553622.
Fixing the load of the cart
1
From Japan
On 2017-04-21 21:16:50
Things are good, but it can not be taken about hands that have an unpleasant smell
Tilanjia cultivation
5
From Japan
On 2017-03-27 19:52:35
I am using it to hang large Tyrania. Although I was trying to buy this product at Tokyu Hands, I tried to buy it, but this one was cheap so I endured it and bought it here.
This review is about item#35149852.
Preventing fall of goods when transporting
4
From Japan
On 2017-02-21 14:40:16
It stretches unexpectedly and is easy to use. Since you can change the color, it is easy to understand at a glance by changing length. Hook was surprisingly small.
This review is about item#39553577.

Related Products