Buy more than* S$200* and get FREE SHIPPING

PE Color Tape

4.00 (1)
Standard Width (mm)
50
Length (m)
500
Weight (g)
450
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-6899 Purple 1Roll 1 TPE50500VI 39553717 8.10 SGD
In stock
360-6848 White 1Roll 1 TPE50500W 39553744 8.10 SGD
In stock
360-6864 Red 1Roll 1 TPE50500R 39553735 8.10 SGD
In stock
360-6872 Yellow 1Roll 1 TPE50500Y 39553701 8.10 SGD
In stock
360-6856 Blue 1Roll 1 TPE50500B 39553726 8.10 SGD
In stock
360-6881 Green 1Roll 1 TPE50500GN 39553753 8.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Categories of products of several kinds
4
From Japan
On 2014-09-02 17:30:12
The color is very beautiful, the thickness is enough and it is easy to use. However, the price is slightly higher.
This review is about item#39553717.

Related Products