Buy more than* S$200* and get FREE SHIPPING

PS Rope

4.80 (5)
Color
White
Material
Polypropylene (PP)
Specification
3 strand
...see all>
Product Options
ADD TO CART
Standard Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 80 170 360-6988 1Roll 1 TPS380 39553841 4.99 SGD
Shipped after 2018-02-26
4 80 200 360-6996 1Roll 1 TPS480 39553866 5.99 SGD
Shipped after 2018-02-26
5 200 800 360-7011 1Roll 1 TPS-5200 39553875 17.99 SGD
Shipped after 2018-02-26
4 300 800 360-7003 1Roll 1 TPS4300 39553857 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-02-04 07:49:06
There is no particular complaint. There is no difference from ordinary goods, it is corresponding satisfaction level.
This review is about item#39553841.
To hang the laminated one
4
From Japan
On 2016-12-07 14:54:32
It is a pimp of a thickness that can be easily passed through the hole opened with a hole punch.
This review is about item#39553841.
Material packing · In-place curing
5
From Japan
On 2016-03-28 18:24:13
Although I used a lot of other products, it is also excellent in strength (especially hard to become rumbled with ultraviolet rays), and I am very satisfied with the price as well.
This review is about item#39553866.
For packing
5
From Japan
On 2015-10-29 20:53:59
It was very convenient.
This review is about item#39553866.
Packing and field work
5
From Japan
On 2014-12-15 19:42:11
It is strong, easy to tie and good product.
This review is about item#39553866.

Related Products