Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NEO ECO Tape

Length (m)
150
Type
Ball winding type
Color
White
Width (mm)
80
Material
Recycled polypropylene (PP)
TRUSCO Part Number
342-0931
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 M1492 39553911 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products